KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Timer, Spring Wound, 60 Min, DPST, Silver

INTERMATIC| Zoro #: G0983507| Mfr #: FF460M

$48.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 120V: 1
Knob: Plastic
HP @ 240V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983507 Mfr #: FF460M
HP @ 120V: 1Knob: Plastic
HP @ 240V: 2Faceplate Color: Silver
Max. Amps @ 250VAC: 10Number of Gangs: 1
Item: Spring-Wound TimerTiming Range: 0 to 60 min.
Standards: UL Listed (E76987), CSA Certified (LR3730)Max. Amps @ 125VAC: 20
Hold Feature: NoMax. Amps @ 277VAC: 10
Contact Form: DPSTCountry of Origin (subject to change): Tunisia

Description

Mechanical Timer, Spring Wound, Timing Range 0 to 60 Minutes, Contact Form DPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @ 125V 20 (Inductive)/7 (Tungsten) Amp, Load Capacity @ 250V 10 Amp, Load Capacity @ 277V 10 Amp, Faceplate Color Silver, Fits Single-Gang Box, Knob Included, UL Listed (E76987), CSA Certified (LR3730)

Reviews