PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Timer, Spring Wound

INTERMATIC| Zoro #: G0843552| Mfr #: FD15M

$22.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Amps @ 250VAC: 10Number of Gangs: 1Hold Feature: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843552 Mfr #: FD15M
Max. Amps @ 250VAC: 10Number of Gangs: 1
Hold Feature: NoKnob: Plastic
Max. Amps @ 277VAC: 10Faceplate Color: Ivory
Item: Spring-Wound TimerHP @ 240V: 2
Contact Form: SPSTHP @ 120V: 1
Max. Amps @ 125VAC: 20Timing Range: 0 to 15 min.
Country of Origin (subject to change): Tunisia

Description

Spring Wound Timer, Timing Range 15 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @ 250 VAC 2 HP, Load Capacity @ 125 VAC 20 (Inductive)/7 (Tungsten) Amps, Load Capacity @ 250 VAC 10 Amps, Load Capacity @ 277 VAC 10 Amps, Hold Feature No, Decorator, Mechanical, 2 1/2 Inches Deep Junction Box, Ivory

Reviews