KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Timer, Spring Wound

INTERMATIC| Zoro #: G2378214| Mfr #: FD360M

$52.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
HP @ 120V: 1
Number of Gangs: 1
HP @ 240V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378214 Mfr #: FD360M
HP @ 120V: 1Number of Gangs: 1
HP @ 240V: 2Contact Form: SPDT
Max. Amps @ 125VAC: 20Faceplate Color: Ivory
Knob: PlasticHold Feature: No
Max. Amps @ 277VAC: 10Max. Amps @ 250VAC: 10
Item: Spring-Wound TimerTiming Range: 0 to 60 min.
Country of Origin (subject to change): Tunisia

Description

Spring Wound Timer, Timing Range 60 Minutes, Contact Form SPDT, Power Rating @ 125 VAC 1 HP, Power Rating @ 250 VAC 2 HP, Load Capacity @ 125 VAC 20 (Inductive)/7 (Tungsten) Amps, Load Capacity @ 250 VAC 10 Amps, Load Capacity @ 277 VAC 10 Amps, Hold Feature No, Decorator, Mechanical, 2 1/2 Inches Deep Junction Box, Ivory

Reviews