DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

While In Use Weatherproof Cover, 5 In. W

INTERMATIC| Zoro #: G1464041| Mfr #: WP1220C

$10.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Padlockable
Receptacle Type: Duplex, GFCI, Toggle or Round
Number of Gangs: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464041 Mfr #: WP1220C
Features: PadlockableReceptacle Type: Duplex, GFCI, Toggle or Round
Number of Gangs: 2Body Material: Polycarbonate
Depth: 2-5/8"Includes: Installation Hardware, Sealing Gaskets, (6) Snap Together Patented Inserts
Standards: UL & CSAColor: Clear
Width: 5"Mounting Orientation: Vertical
Height: 5-1/2"Item: While In Use Weatherproof Cover
Country of Origin (subject to change): Mexico

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Vertical, Receptacle Type Duplex, GFCI, Toggle or Round, Depth 2-5/8 In., Number of Gangs 2, Width 5 In., Height 5-1/2 In., Features Padlockable, Color Clear, Standards UL & CSA, Includes Installation Hardware, Sealing Gaskets, (6) Snap Together Patented Inserts

Reviews