KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

While In Use Weatherproof Cover, Clear

INTERMATIC| Zoro #: G1251564| Mfr #: WP3100C

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Receptacles Installed in a Wet Location have an Enclosure that is Weatherproof ,The Patented Insert Design Ensures Flexibility
Body Material: Polycarbonate
Depth: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251564 Mfr #: WP3100C
Features: Receptacles Installed in a Wet Location have an Enclosure that is Weatherproof ,The Patented Insert Design Ensures FlexibilityBody Material: Polycarbonate
Depth: 2-3/4"Includes: GFCI, Duplex, and Toggle Plates
Item: While In Use Weatherproof CoverColor: Clear
Height: 5-49/64"Number of Gangs: 1
Width: 3-13/16"Receptacle Type: Duplex, GFCI, Toggle or Round
Mounting Orientation: Horizontal or VerticalCountry of Origin (subject to change): Mexico

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type Duplex, GFCI, Toggle or Round, Depth 2-3/4 In., Number of Gangs 1, Width 3-13/16 In., Height 5-49/64 In., Features Receptacles Installed in a Wet Location have an Enclosure that is Weatherproof ,The Patented Insert Design Ensures Flexibility, Color Clear, Includes GFCI, Duplex, and Toggle Plates

Reviews