International Concepts

36 W, 36 L, 29.1 H

International Concepts 36 W,  36 L,  29.1 H K41-36RT-27B-C10-2
Hover or click to zoom Tap to zoom
Key Features
  • Width: 36
  • Length: 36
  • Height: 29.1
  • Color: Hickory/Stone
  • Overall Width: 29.1
  • Overall Length: 36
  • Material: Hardwood
  • Overall Height: 36
See full product details
$738.83 14% off
$631.70

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

International Concepts #K41-36RT-27B-C10-2 Specifications

  • Width: 36
  • Length: 36
  • Height: 29.1
  • Color: Hickory/Stone
  • Overall Width: 29.1
  • Overall Length: 36
  • Material: Hardwood
  • Overall Height: 36
  • Country of Origin (subject to change): Viet Nam

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Reviews of International Concepts #K41-36RT-27B-C10-2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.