customer-service Help
International Concepts

42 W, 42 L, 29.5 H

International Concepts 42 W,  42 L,  29.5 H T59-42DP
Tap to zoom
Hover or click to zoom
$249.49
  • Width: 42
  • Length: 42
  • Height: 29.5
See full product details
This item ships free.

Total: $249.49

International Concepts #T59-42DP Specifications

  • Width: 42
  • Length: 42
  • Height: 29.5
  • Material: Hardwood
  • Overall Height: 42
  • Overall Length: 42
  • Color: Pecan
  • Overall Width: 29.5
  • Country of Origin (subject to change): Viet Nam

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of International Concepts #T59-42DP