International Delight
Coffee House Inspirations Half & Half, 0.38oz, PK180
Mfr # UPC102042
Zoro # G7514196
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Includes Includes 180 creamers
- Weight 5.15 lbs
- Features Premeasured
- Packing Type Mini Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Delight
- MFR # UPC102042
- Zoro # G7514196
- UPC # 41271008319
- Country of Origin United States
- Category Cream and Creamers
Details
Capacity | 0.38 oz |
Includes | Includes 180 creamers |
Weight | 5.15 lbs |
Features | Premeasured |
Packing Type | Mini Cups |
Flavor | Half & Half |
Description
International Delight® Coffee House Inspirations Half & Half, 0.38 oz, 180/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Lid Dispenser, Silver, Wall-Mount (L3502)
- VULCAN HART Pilot Tube (703489A)
- THERMOPRO ThermoPro TP19W LCD Grill/Meat Thermometer (TP19W)
- IMPERIAL COOKING EQUIPMENT Thermostat Rx, 3/8 X 5, 36 (1175-RS)
- INTERNATIONAL DELIGHT Creamer, Half and Half, PK180 (102042)
- INTERNATIONAL DELIGHT Mini Mooft s Half And Creamer, 192PK (ITD100718)
- INTERNATIONAL DELIGHT Liquid Creamer, French Vanilla, 0.5 fl. oz., Multi PK (ITD101521)
- INTERNATIONAL DELIGHT Flavored Liquid Non-Dairy Coffee Creamer, Hazelnut, 0.44 oz Mini Cups, PK48 (02283)
- INTERNATIONAL DELIGHT Liquid Creamer, Hazelnut, 0.5 fl. oz., Multi PK (ITD101522)
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 22 oz. Canister, PK12 (10050000302120)