Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ViroGuard® 1, White Viroguard Boot Covers, Taped Seams, L, PK50

  • Zoro #: G0023479
  • Mfr #: W2405-L

$420.00 ($8.40/unit)

  • Item: Boot Covers
  • Material: Viroguard(R)
  • Package Type: Bulk
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

International Enviroguard #W2405-L Specifications

  • Zoro #: G0023479
  • Mfr #: W2405-L
Item: Boot Covers Material: Viroguard(R)
Package Type: Bulk Metal Detectable: No
Slip Resistant Sole: Yes Size: L
Closure Type: Elastic Shoe and Boot Cover Height Range: Calf
Height: 18" Slip Resistant: Yes
Shoe and Boot Cover Fits Shoe Size: 4 to 11 Resists: Chemicals
Industry Type: Healthcare Color: White
Fabric Weight: 2.25 oz. Shoe and Boot Cover Item: Boot Covers
Standards: ANSI Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable 17" high boot covers with fabric that has been tested for protection against blood, blood-borne pathogens and many other liquid hazards. Strong, fabric that has excellent abrasion resistance and resists tears. Helps to keep the wearer cool and avoid heat stress through enhanced moisture vapor transmission. Taped seams for an additional layer of protection.

 

  • Fabric passes ASTM F1670 and F1671 tests for protection against blood, bodily fluids and blood borne pathogens
  • Taped seam improves protection around stitches

Reviews of International Enviroguard #W2405-L