Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ViroGuard® 1, White Viroguard Boot Covers, Taped Seams, XL, PK50
  • Zoro #: G0023460
  • Mfr #: W2406-XL
$310.30 ($6.21/unit)
  • Promotion Restriction: Not eligible for promotion
  • Shoe and Boot Cover Height Range: Calf
  • Industry Type: Healthcare
See full product details
Out of Stock

International Enviroguard #W2406-XL Specifications

  • Zoro #: G0023460
  • Mfr #: W2406-XL
Promotion Restriction: Not eligible for promotion Shoe and Boot Cover Height Range: Calf
Industry Type: Healthcare Package Type: Bulk
Material: Viroguard(R) Item: Boot Covers
Closure Type: Elastic Slip Resistant: Yes
Size: Xl Height: 24"
Shoe and Boot Cover Item: Boot Covers Metal Detectable: No
Standards: ANSI Resists: Chemicals
Fabric Weight: 2.25 oz. Slip Resistant Sole: Yes
Color: White Shoe and Boot Cover Fits Shoe Size: 6 to 12
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable 17" high boot covers with fabric that has been tested for protection against blood, blood-borne pathogens and many other liquid hazards. Strong, fabric that has excellent abrasion resistance and resists tears. Helps to keep the wearer cool and avoid heat stress through enhanced moisture vapor transmission. Taped seams for an additional layer of protection.

 

  • Fabric passes ASTM F1670 and F1671 tests for protection against blood, bodily fluids and blood borne pathogens
  • Taped seam improves protection around stitches
  • Skid-resistant sole for better traction

Restrictions and Compliance

***

Reviews of International Enviroguard #W2406-XL