International Enviroguard
Collared Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper
Mfr # 7212GT-M
Zoro # G3561546
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Fits Chest Size 36 in to 39 in
- Closure Type Zipper
- Level of Protection Liquid Tight
- Series ChemSplash 2 7212GT
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8015-L
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8019-2XL
- INTERNATIONAL ENVIROGUARD Microporous Coverall w Hood, S, White, PK25, S, 25 PK, White, Microporous, Zipper 8019
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue N2019
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, 4XL, White, PK25 8119
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper 8015-3XL
- INTERNATIONAL ENVIROGUARD Coverall with hood, M, Blue, PK25, M, 25 PK, Blue, SMS, Zipper 2225B
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper 7219GT-3XL
- INTERNATIONAL ENVIROGUARD Hooded Chemical-Resistant FR Coveralls, 6 PK, Green, Bi-Laminate, Zipper 9119T-XL
- KLEENGUARD A40 Coveralls - Zipper Front, XL, 25 PK, White KCC44304
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper NB122SWH5X002500
- International Enviroguard Workwear and Protective Clothing