Skip to Main Content
customer-service Help
International Enviroguard

Disp. Lab Coat, L, Microporous, White, PK50

International Enviroguard Disp. Lab Coat, L, Microporous, White, PK50 8024-L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$281.08 ($5.62/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
See full product details
Out of Stock
Total: $281.08

International Enviroguard #8024-L Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Microporous Fabric
  • Size: L
  • Fits Chest Size: 40 in
  • Closure Type: Snap
  • Standards: ANSI/ISEA 101-1996 R2008
  • Fabric Weight: 2.1 oz
  • Number of Pockets: 0
  • Cuff Styles: Open
  • Wrist Closure: Open
  • Attached Hood: No
  • Pattern: Solid
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Microporous Fabric, Number of Pockets 0, Pattern Solid, Seam Style Serged, Size L, Standards ANSI/ISEA 101-1996 R2008, Attached Hood No, Wrist Closure Open, Fits Chest Size 40 in, Package Quantity 50

Restrictions and Compliance

***

Reviews of International Enviroguard #8024-L