Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hood, Viroguard, Universal, Elastic, PK100

  • Zoro #: G0023488
  • Mfr #: W2463

$458.38 ($4.58/unit)

  • Material: Proprietary Laminated Nonwoven
  • Package Type: Bag
  • Fabric Weight: 2.25 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

International Enviroguard #W2463 Specifications

  • Zoro #: G0023488
  • Mfr #: W2463
Material: Proprietary Laminated Nonwoven Package Type: Bag
Fabric Weight: 2.25 oz. Series: ViroGuard
Hoods Face Style: Elastic Size: Universal
Hoods Item: Disposable Hood Color: White
Item: Hood Standards: ASTM F1670, F1671
Length: 27-1/2" Closure Type: Elastic and Tie
Seam Style: Taped Hoods Fabric Weight: 2.25 oz./sq. yd.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Hood, Viroguard(R), Length 27-1/2 In., Standards ANSI, Hoods Fabric Weight 2.25 oz./sq. yd., Size Universal, White, Hoods Face Style Elastic, Taped Seam Style, Closure Type Elastic, Package Type Bag, Series ViroGuard, Package Quantity 100

Reviews of International Enviroguard #W2463