Skip to Main Content
customer-service Help
International Enviroguard

Hooded Chemical Resistant Coveralls , 4Xl , Yellow , Chemsplash 1(R) ,

International Enviroguard Hooded Chemical Resistant Coveralls ,  4Xl ,  Yellow ,  Chemsplash 1(R) ,  7019YS-4XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.37 ($6.95/unit)
  • Item: Hooded Chemical Resistant Coveralls
  • Size: 4XL
  • Material: ChemSplash(R) 1
See full product details
This item ships free.
Total: $83.37

International Enviroguard #7019YS-4XL Specifications

  • Item: Hooded Chemical Resistant Coveralls
  • Size: 4XL
  • Material: ChemSplash(R) 1
  • Package Quantity: 12
  • Fits Chest Size: 46 in
  • Closure Type: Zipper
  • Level of Protection: Reduced Spray
  • Series: ChemSplash(R) 1
  • Inseam: 41 in
  • Color: Yellow
  • Standards: ISO 13934-1, ISO 9073-4, ISO 13938-1, EN 863, EN 1149-1, EN 1146, EN 530, EN 374-3, ISO 811, ASTM E96
  • Fabric Weight: 2.1 oz
  • Coverall Style: Hooded Coverall
  • Disposable Clothing Size: 4XL
  • Cuff Styles: Elastic
  • Disposable Clothing Primary Material: Chemsplash 1(R)
  • Color Family: Yellows
  • Seam Style: Serged
  • Features: Elastic Back, Wider, Gusseted Crotch, Zipper With Pressure Sensitive Tape
  • Ankle Style: Attached Boot
  • Cuff Style: Elastic
  • Pathogen & Chemical Ratings: ISO 6530 / EN 368, ASTM F1670
  • Includes Outer Boot Flaps: No
  • Coverall Material: ChemSplash(R) 1
  • Anti-Static: Yes
  • Flame Resistance & Retardance Ratings: EN 1146
  • Liquid Tight: Yes
  • Gas Tight: Yes
  • Sterile/Non-Sterile: Non-Sterile
  • Garment Style: Coverall
  • Maximum Chest Size: 46 in
  • Attached Hood: Yes
  • Attached Glove Style: Not Included
  • Maximum Height: 79 in
  • Reduced Spray: Yes
  • Packaging: Bulk
  • Breathable Back Style: Full
  • Spray Tight: Yes
  • Includes Boot Covers: Yes
  • Minimum Height: 76 in
  • Closure Features: Zipper
  • Wrist Closure: Elastic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Chemsplash 1(R), Ankle Style With Attached Boots, Cuff Styles Elastic, Seam Style Serged, Yellow, Closure Type Zipper, Standards ISO 13934-1, ISO 9073-4, ISO 13938-1, EN 863, EN 1149-1, EN 1146, EN 530, EN 374-3, ISO 811, ASTM E96, Inseam 41 in, Fits Chest Size 46 in, Package Quantity 12

Restrictions and Compliance

  • ***

Reviews of International Enviroguard #7019YS-4XL