Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall , 2XL , White , Viroguard(R) , zipper

  • Zoro #: G0041225
  • Mfr #: W2404-2XL

$245.91 ($9.84/unit)

  • Disposable Clothing Size: 2XL
  • Material: Viroguard(R)
  • Fits Chest Size: 56"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

International Enviroguard #W2404-2XL Specifications

  • Zoro #: G0041225
  • Mfr #: W2404-2XL
Disposable Clothing Size: 2XL Material: Viroguard(R)
Fits Chest Size: 56" Level of Protection: Liquid Tight
Ankle Style: Elastic Item: Coverall
Inseam: 30.5" Cuff Style: Elastic
Coverall Style: Hooded Coverall Size: 2XL
Seam Style: Taped Color: White
Cuff Styles: Elastic Series: Viroguard(R) 1
Fabric Weight: 2.25 oz. Closure Type: zipper
Fits Waist Size: 56" Color Family: Whites
Standards: ANSI Disposable Clothing Primary Material: Viroguard(R) 1
Package Quantity: 25 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Viroguard(R) 1, Series Viroguard(R) 1, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards ANSI, Inseam 30-1/2 In., Fits Chest Size 56 In., Fits Waist Size 56 In., Package Quantity 25

Reviews of International Enviroguard #W2404-2XL