Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall , 2XL , White , Viroguard(R) , zipper

  • Zoro #: G0041295
  • Mfr #: W2407-2XL
$345.00 ($13.80/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Coverall
  • Coverall Style: Hooded Coverall
See full product details
Out of Stock

International Enviroguard #W2407-2XL Specifications

  • Zoro #: G0041295
  • Mfr #: W2407-2XL
Promotion Restriction: Not eligible for promotion Item: Coverall
Coverall Style: Hooded Coverall Series: Viroguard(R)
Ankle Style: Elastic Cuff Styles: Elastic
Cuff Style: Elastic Seam Style: Taped
Color Family: Whites Disposable Clothing Primary Material: Viroguard(R)
Standards: ANSI Disposable Clothing Size: 2XL
Color: White Material: Viroguard(R)
Fabric Weight: 2.25 oz. Level of Protection: Liquid Tight
Fits Waist Size: 56" Closure Type: zipper
Inseam: 30.5" Size: 2XL
Fits Chest Size: 56" Package Quantity: 25
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Viroguard(R), Series Viroguard(R), Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards ANSI, Inseam 30-1/2 In., Fits Chest Size 56 In., Fits Waist Size 56 In., Package Quantity 25

Restrictions and Compliance

***

Reviews of International Enviroguard #W2407-2XL