Shop Alternate Products
This Product is Discontinued
International Enviroguard
4Xl, White, Zipper (Discontinued)
Mfr # W2404-4XL
Zoro # G0041207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4Xl
- Color White
- Material Viroguard(R) 1
- Fabric Weight 2.25 oz
- Inseam 32 in