Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall , L , White , Viroguard(R) , zipper

  • Zoro #: G0041240
  • Mfr #: W2404-L

$394.91 ($15.80/unit)

  • Promotion Restriction: Not eligible for promotion
  • Cuff Style: Elastic
  • Ankle Style: Elastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

International Enviroguard #W2404-L Specifications

  • Zoro #: G0041240
  • Mfr #: W2404-L
Promotion Restriction: Not eligible for promotion Cuff Style: Elastic
Ankle Style: Elastic Disposable Clothing Size: L
Fits Waist Size: 50" Fits Chest Size: 50"
Standards: ANSI Disposable Clothing Primary Material: Viroguard(R) 1
Inseam: 29" Closure Type: zipper
Cuff Styles: Elastic Level of Protection: Liquid Tight
Item: Coverall Color: White
Seam Style: Taped Color Family: Whites
Material: Viroguard(R) Fabric Weight: 2.25 oz.
Coverall Style: Hooded Coverall Size: L
Series: Viroguard(R) 1 Package Quantity: 25
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Viroguard(R) 1, Series Viroguard(R) 1, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards ANSI, Inseam 29 In., Fits Chest Size 50 In., Fits Waist Size 50 In., Package Quantity 25

Reviews of International Enviroguard #W2404-L