Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coverall , M , White , Viroguard(R) , zipper

  • Zoro #: G0041259
  • Mfr #: W2404-M

$394.91 ($15.80/unit)

  • Promotion Restriction: Not eligible for promotion
  • Fabric Weight: 2.25 oz.
  • Cuff Style: Elastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

International Enviroguard #W2404-M Specifications

  • Zoro #: G0041259
  • Mfr #: W2404-M
Promotion Restriction: Not eligible for promotion Fabric Weight: 2.25 oz.
Cuff Style: Elastic Standards: ANSI
Size: M Inseam: 28"
Fits Chest Size: 47" Coverall Style: Hooded Coverall
Ankle Style: Elastic Disposable Clothing Primary Material: Viroguard(R) 1
Disposable Clothing Size: M Seam Style: Taped
Color Family: Whites Item: Coverall
Color: White Fits Waist Size: 47"
Series: Viroguard(R) 1 Level of Protection: Liquid Tight
Material: Viroguard(R) Cuff Styles: Elastic
Closure Type: zipper Package Quantity: 25
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Viroguard(R) 1, Series Viroguard(R) 1, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards ANSI, Inseam 28 In., Fits Chest Size 47 In., Fits Waist Size 47 In., Package Quantity 25

Reviews of International Enviroguard #W2404-M