Skip to Main Content
customer-service Help

Lab Coat, Tunl Wrists, Clean, 2XL, PK50

  • Zoro #: G6714303
  • Mfr #: CE8026CI-2XL
International Enviroguard Lab Coat, Tunl Wrists, Clean, 2XL, PK50 CE8026CI-2XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$253.40 ($5.07/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Color: White
See full product details
Out of Stock

International Enviroguard #CE8026CI-2XL Specifications

  • Zoro #: G6714303
  • Mfr #: CE8026CI-2XL
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Color: White
  • Material: Microporous Fabric
  • Size: 2XL
  • Fits Chest Size: 44 in
  • Closure Type: Snap
  • Standards: GB/T 12074-1991, FZ/T 01004-1991, FZ/T 01001-1991, GB/T 3923.1-1997, ASTM D2261-1996, GB/T 5455-1997, GB/T 4744-199, ASTM F 2299, ASTM F903, ASTM 1670-07
  • Length: 42 in
  • Fabric Weight: 2.1 oz
  • Attached Hood: No
  • Pattern: Solid
  • Wrist Closure: Elastic
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Microporous Fabric, Pattern Solid, Seam Style Serged, Size 2XL, Attached Hood No, Wrist Closure Elastic, Fits Chest Size 44 in, Package Quantity 50

Restrictions and Compliance

***

Reviews of International Enviroguard #CE8026CI-2XL