Skip to Main Content
customer-service Help
International Enviroguard

Polypropylene Lab Coat, No Pockets, Elastic Wrist, PK50

International Enviroguard Polypropylene Lab Coat,  No Pockets,  Elastic Wrist,  PK50 2026E-M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.07 ($1.12/unit)
  • Item: PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50
  • Color: White
  • Material: Polypropylene
See full product details
Out of Stock
Total: $56.07

International Enviroguard #2026E-M Specifications

  • Item: PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50
  • Color: White
  • Material: Polypropylene
  • Size: M
  • Pattern: Solid
  • Wrist Closure: Elastic
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50, Color White, Material Polypropylene, Pattern Solid, Size M, Attached Hood No, Wrist Closure Elastic, Package Quantity 50

Restrictions and Compliance

***

Reviews of International Enviroguard #2026E-M