Skip to Main Content
customer-service Help
International Enviroguard

ViroGuard®, Blue Lab Coat, Elastic Wrist, 2XL, Blue, 40-1/2" L, PK50

International Enviroguard ViroGuard®,  Blue Lab Coat,  Elastic Wrist,  2XL,  Blue,  40-1/2" L,  PK50 2425-2XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$309.49 ($6.19/unit)
  • Item: Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
See full product details
Out of Stock
Total: $309.49

International Enviroguard #2425-2XL Specifications

  • Item: Lab Coat
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: Blue
  • Material: 3 Layer Microporous Composite
  • Size: 2XL
  • Fits Chest Size: 28 in
  • Closure Type: snaps
  • Standards: CPSC 1610
  • Fabric Weight: 2.5 oz
  • Gender: Unisex
  • Number of Pockets: 2
  • Length: 40 1/2 in
  • Cuff Styles: Elastic
  • Industry Type: Healthcare
  • Attached Hood: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lab Coat, Color Blue, Material 3 Layer Microporous Composite, Number of Pockets 2, Seam Style Serged, Size 2XL, Standards CPSC 1610, Attached Hood No, Fits Chest Size 28 in, Package Quantity 50

Restrictions and Compliance

***

Reviews of International Enviroguard #2425-2XL