International Environmental
PSC Motor, 115V, 1/8 HP
Mfr # 70021593
Zoro # G0115230
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand International Environmental
- For Use With 10 uF at 370V Capacitor
- Type Direct Drive, 60 Hz, 1 Phase
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Motor, 115V, 1/30 HP, 1600 rpm, 3 Speed 705563-29
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/15 HP 70556303
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/30 HP 70556301
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/5 HP, 115V 70021520
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP 70556302
- INTERNATIONAL ENVIRONMENTAL Motor, 1/4 HP, 115V 70556306
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/20 HP, 115V 70021524
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/5 HP, 115V 70556305
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 277V, 1/20 HP 70021545
- TITUS Motor, 277V, 1/2 HP 10051404
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 OAN747
- International Environmental HVAC Motors