Automotive Coupler Plug, True-Flate, 3/8 in Body Size, 1/2 in FNPT, Steel

  • Mfr # CPA680

  • Zoro # G004388309


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Thread Size
1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA680
Zoro #
G004388309
UPC #
791674970774
Country of Origin
China

Dimensions

Thread Size
1/2" FNPT
Body Size - Quick Connect Air Couplings
3/8"

Details

Item
Automotive Coupler Plug
Interchange Type
True-Flate Automotive
Material
Forged Tool Steel
Connection Type
Coupler x FNPT
Finish/Coating
Zinc Plated
Color
Silver
Type
Automotive (Tru-Flate)

Description

The INTERSTATE PNEUMATICS - CPA680 is an automotive coupler plug designed as the male half of a quick-connect hose fitting. It is compatible with Tru-Flate Automotive style couplers for use with air and fluid lines when installed in accordance with the manufacturer’s specifications. constructed from forged tool steel with a zinc-plated finish, this coupler plug connects via a 1/2" FNPT threaded female fitting and features a 3/8" nominal body size for hose engagement. The plug features a silver appearance.

Key Features:

  • Material: Forged tool steel
  • Finish: Zinc plated
  • Connection: Coupler x 1/2" FNPT thread size (femaleNational Pipe Thread).
  • Body Size: 3/8" nominal quick-connect air coupling size.
  • Color: Silver appearance.
  • Interchange Type: Tru-Flate Automotive (interchange standard)
  • Type: Automotive (Tru-Flate) coupling style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.