Professional Grade Heavy Duty Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose

  • Mfr # HSR95-88

  • Zoro # G814666963


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Inside Dia
1/2"
Pneumatic Hose Max Pressure
300 psi
Length
50 ft
Material
Steel & Rubber Hose
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSR95-88
Zoro #
G814666963
UPC #
791674019411
Country of Origin
China

Dimensions

Length
50 ft

Details

Pneumatic Hose Inside Dia
1/2"
Pneumatic Hose Max Pressure
300 psi
Material
Steel & Rubber Hose
Color
Blue
Fittings
1/2" FPT Solid Brass Swivel

Description

The Interstate Pneumatics HSR95-88 1/2in 50 FT Heavy Duty Retractable Air Hose simplifies hose management in your shop, garage, or workplace with its auto retract/latch mechanism that eliminates kinks and tangles. The reinforced hose is guided smoothly by a multi-position guide arm, adjustable to various angles for easy use. A continuous ratchet gear locks the hose at the desired length, relieving backward tension during work, and the automatic rewind feature conveniently retracts the hose when the job is done. Built for versatility, the reel can be mounted to the ceiling, wall, or floor, and its weather-resistant outer layer and solid brass fittings ensure durability and leak-free connections.


  • •The 300 PSI air hose is constructed from industrial-grade rubber, offering enhanced durability and flexibility for use in demanding environments.
  • •The reel is built from heavy-duty steel with a corrosion-resistant powder coating, ensuring long-lasting durability and stability in tough conditions.
  • •The sturdy mounting base and powder coating provide stable support and help prevent accidents.
  • •The auto retract/latch mechanism prevents kinks and tangles, keeping your workspace organized and efficient.
  • •The multi-position guide arm is adjustable to various angles, allowing for smooth hose travel and versatile mounting options, including ceiling, wall, or floor installation.
  • •The continuous ratchet gear locks the hose at the desired length, effectively eliminating backward tension during operation.
  • •The automatic rewind feature effortlessly retracts the hose back onto the reel after each use.
  • •The hose is equipped with 1/2" MPT solid brass fittings for leak-free connections and a PVC bend restrictor to prevent wear and tear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.