This item is Discontinued.

No Product Image Available

Flatback Tape, Kraft Paper, Brown, 48mm (Discontinued)

  • Mfr # 1TLL8
  • Zoro # G121671971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TLL8
Zoro #
G121671971
UPC #
-
Country of Origin
Unknown

Description

Masking Tape, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.50 mil, Tape Width 48mm, Tape Length 54.8m, Tape Shape Continuous Roll, Clean Removal Time Not Rated, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 40 lb/in, Tape Adhesive Strength 68 oz/in, Tape Core Diameter 3 in, Series 534

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.