Zoro Homepage

Pg27 Premium Grade Automotive Tape

  • Mfr # PG4855

  • Zoro # G516559013


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Tape Elongation
10%
Material
Crepe Paper
Tape Width
48 MM
Tape Length
54.8 M
Tape Thickness
7.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG4855
Zoro #
G516559013
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
48 MM
Tape Length
54.8 M
Tape Thickness
7.5 mil

Details

Tape Elongation
10%
Material
Crepe Paper
Tape Color
Natural
Tape Adhesive
Natural Rubber/Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.