Intradin Hk., Ltd
MM 5PC Imp Socket Set
- Zoro #: G008204155
- Mfr #: 1204S328
Hover or click to zoom Tap to zoom
$55.64
Must order in multiples of 2
Subtotal: $111.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Intradin Hk., Ltd
- MFR #1204S328
- Zoro #G008204155
- Country of OriginChina
- Category Impact Socket Sets
Description
Master Mechanic, 5 Piece, 12, Thin Wall Impact Socket Set With Wheel Protector, 12 Drive, 6 Point, Deep Length, Set Includes 1 Each Of The Following Sizes 17 mm , 19 mm , 21 mm, 1316 Inch, And 78 Inch, For Removing Lugs On High End Wheels Rims Without Damaging Or Scratching Chrome Or Powder Coat Finishes, Chrome Molly Material
Reviews of Intradin Hk., Ltd #1204S328
Explore more
- INTRADIN HK., LTD MM 16PC Met Socket Set 2207T176
- INTRADIN HK., LTD MM 16PC SAE Socket Set 2207T175
- INTRADIN HK., LTD MM 5PC Imp Socket Set 1204S328
- INTRADIN HK., LTD MM 16PC SAE Socket Set 2207T175
- INTRADIN HK., LTD MM 16PC Met Socket Set 2207T176
- STEELMAN 10-Piece 1/2-Inch Drive Deep Impact Grade Thin Wall Socket Set with Wall Mount Storage 99438
- PROTO SET SKT IMP 1/2" DR 15 PC PO74104
- SUNEX SKT SET 1/4" DR 6PC SAE UNIV IMP SU1813
- WILLIAMS 3/4" Drive Impact Socket Set 38925
- SUNEX SKT SET 3/8 DR 8 PC 6PT MET DP IMP SU3653
- URREA 1" Drive Short Socket, SAE, 12 pcs 10000T
- Intradin Hk., Ltd Impact Socket Sets