customer-service Help
Ipa

7 Round Pin Connector Cleaners, PR

Ipa 7 Round Pin Connector Cleaners, PR 8024
Hover or click to zoom Tap to zoom
$33.71
  • Item: 7 Round Pin Connector Cleaners
  • Connection Type: 7-Way (Round)
  • Material: Anodized Aluminum
See full product details
Orders over $75 ship free.

Total: $33.71

Ipa #8024 Specifications

  • Item: 7 Round Pin Connector Cleaners
  • Connection Type: 7-Way (Round)
  • Material: Anodized Aluminum
  • For Use With: 7-Way Round Pin Trailer Connections
  • Package Quantity: 1
  • Includes: (2) 7-Way Round Pin Cleaners
  • Width: 2 1/2 in
  • Length: 9 in
  • Type: 7 Round Pin Trailer Terminal Connector Cleaners
  • Height: 1/2 in
  • Features: Clean and Resize Male and Female 7-Way Round Pin Tractor Trailer Connectors, Enhances Electrical Contact Points, Extends Harness Life, For Commercial Trick and Trailer Connectors, Use As A Pin-Wear Gauge
  • Application: Clean and Resize Male/Female, SAE J560, 7 Round Pin Tractor-Trailer Connectors
  • Finish: Unfinished
  • Length (Straight Wireway): 9 in
  • Overall Length: 9 in
  • Product Type: 7 Round Pin Connector Cleaners
  • Country of Origin (subject to change): Taiwan, Province of China

Description

7 Round Pin Connector Cleaners, Product Type 7 Round Pin Connector Cleaners, Connection Type 7-Way (Round), For Use With 7-Way Round Pin Trailer Connections, Color Gold, Silver, Material Anodized Aluminum, Overall Length 9 in, Height 1/2 in, Features Clean and Resize Male and Female 7-Way Round Pin Tractor Trailer Connectors, Enhances Electrical Contact Points, Extends Harness Life, For Commercial Trick and Trailer Connectors, Use As A Pin-Wear Gauge, Includes (2) 7-Way Round Pin Cleaners

Reviews of Ipa #8024