Ipa

Diamond-Coated Flexible Flat Files

Ipa Diamond-Coated Flexible Flat Files 8047
Hover or click to zoom Tap to zoom
$37.45
  • Item: Diamond-Coated Flexible Flat Files
  • Connection Type: Large Spade
  • Type: Diamond-Coated Flexible Flat Files
  • Material: Diamond Abrasive
  • Height: 2 in
  • Package Quantity: 1
  • Length: 9 1/4 in
  • Width: 4 1/4 in
See full product details
Orders over $75 ship free.

Total: $37.45

Ipa #8047 Specifications

  • Item: Diamond-Coated Flexible Flat Files
  • Connection Type: Large Spade
  • Type: Diamond-Coated Flexible Flat Files
  • Material: Diamond Abrasive
  • Height: 2 in
  • Package Quantity: 1
  • Length: 9 1/4 in
  • Width: 4 1/4 in
  • Features: Enhances Connections and Extends Contact Life, Highly Abrasive and Durable, Non-Slip, High-Viz, Ergonomic Handles for Comfortable Use, Ultra-Thin and Flexible for Added Functionality, Use On Large Spade Relays, Forklift Contacts, Industrial Electrical Contacts
  • For Use With: Forklift Contacts, Industrial Electrical Contacts, Large Spade Relays
  • Includes: Large File (15 mm), Medium File (9 mm), Small File (6 mm)
  • Application: Large Spade Relays; Forklift Contacts; Industrial Electrical Contacts
  • Finish: Diamond Coating
  • Length (Straight Wireway): 9 1/4 in
  • Product Type: Diamond-Coated Flexible Flat Files
  • Overall Length: 9 1/4 in
  • Country of Origin (subject to change): China

Description

Diamond-Coated Flexible Flat Files, Product Type Diamond-Coated Flexible Flat Files, Connection Type Large Spade, For Use With Forklift Contacts, Industrial Electrical Contacts, Large Spade Relays, Color Orange, Silver, Material Diamond Abrasive, Overall Length 9 1/4 in, Height 2 in

Reviews of Ipa #8047