Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Parts Cleaner, Can, 5.75 oz.

  • Zoro #: G0074789
  • Mfr #: 8035

$15.43

  • Fragrance: Unscented
  • Container Type: Can
  • Size: 5.75 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ipa #8035 Specifications

  • Zoro #: G0074789
  • Mfr #: 8035
Fragrance: Unscented Container Type: Can
Size: 5.75 oz. Cleaner Form: Liquid
Cleaner Chemical Product Grouping: Contact Cleaners Cleaner Container Size: 5 oz.
Flash Point: 120 Degrees F Contains: DeoxIT CLEANER
Item: Electric Parts Cleaner Cleaner Container Type: Aerosol Can
Primary Chemical: None Net Weight: 5 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner Container Type Aerosol Can, Cleaner Container Size 5 oz., Chemical Series No Series, Chemicals For Use On Hard Nonporous Surfaces, Fragrance Unscented, Cleaner Form Liquid, Primary Chemical None, Flash Point 120 Degrees F, Contains Deoxit Cleaner, Electric Parts Cleaner

Restrictions and Compliance

Hazardous material

Reviews of Ipa #8035