Ipa
Wire Brush SET 36-PIECE 1.75 TO 14.5
Mfr # 3UWC7
Zoro # G4894827
$75.33
7% off
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Silver
- Handle Material Stainless Steel
- Brush Length 3 in
- Acid Resistant No
- Brush Handle Style Short Handle
Explore More Products
- WEILER 1/2" Pilot Bonding End Brush .005" Crimped SS Wire 3/16"-Dia Pilot 10059
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. 66252838807
- PFERD 2" Circular Mounted End Brush - .014 CS Wire, 1/4" Shank 82930
- OSBORN Knot Wire End Brush, 1/2", 0003000200 0003000200
- PFERD 1/4" Dia. SINGLETWIST® Knot End Brush - .006 SS Wire, 1/4" Shank 83283
- WEILER 3/4" Crimped Wire End Brush, .0104" Stainless Steel Fill 10018
- PFERD 1" Knot Wire End Brush - Straight Cup - .010 CS Wire, 1/4" Shank 83138
- MIBRO 7-Piece Industrial Wire Brush and Hand Brush Set 618000
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Wire Dia.: 0.02 in 66252838593
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. 66252838722
- BRUSH RESEARCH MANUFACTURING BRM DEB5 Deep Well End Brush. .500" Dia., .020CS, 2.500" Trim Length, .250" Shank Diameter DEB5
- Ipa Wire End Brushes