KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Butterfly Valve, Lug, 3 In., Polypropylene

IPEX USA LLC| Zoro #: G0682525| Mfr #: FKLM210

$715.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lug Dia.: 5/8-11
Bolt Circle Dia.: 6"
Body Material: Glass Reinforced Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682525 Mfr #: FKLM210
Lug Dia.: 5/8-11Bolt Circle Dia.: 6"
Body Material: Glass Reinforced PolypropyleneStyle: Lug
Pipe Size: 3"Disc Material: PP
Temp. Range: 32 to 212 Degrees FNumber of Bolt Holes: 8
Item: Butterfly ValveHandle Type: Lever
Liner Material: VitonMax. Water Pressure: 150 psi
Standards: ASTM D4101-86, ANSI B16.5Country of Origin (subject to change): Italy

Description

Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32 To 212 Degrees F, Liner Material Viton, Disc Material PP, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 6 In., Lug Dia. 5/8-11, Standards ASTM D4101-86, ANSI B16.5

Reviews