SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Butterfly Valve, Lug, 4 In., Polypropylene

IPEX USA LLC| Zoro #: G2083943| Mfr #: FKLM211

$1004.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lug Dia.: 5/8-11Bolt Circle Dia.: 7-1/2"Body Material: Glass Reinforced Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083943 Mfr #: FKLM211
Lug Dia.: 5/8-11Bolt Circle Dia.: 7-1/2"
Body Material: Glass Reinforced PolypropyleneStyle: Lug
Pipe Size: 4"Disc Material: PP
Temp. Range: 32 to 212 Degrees FNumber of Bolt Holes: 8
Item: Butterfly ValveHandle Type: Lever
Liner Material: VitonMax. Water Pressure: 150 psi
Standards: ASTM D4101-86, ANSI B16.5Country of Origin (subject to change): Italy

Description

Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32 To 212 Degrees F, Liner Material Viton, Disc Material PP, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7-1/2 In., Lug Dia. 5/8-11, Standards ASTM D4101-86, ANSI B16.5

Reviews