SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Butterfly Valve, Lug, 5 In., Polypropylene

IPEX USA LLC| Zoro #: G1508796| Mfr #: FKLM212

$1130.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bolt Circle Dia.: 8-1/2"Max. Water Pressure: 150 psiLug Dia.: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508796 Mfr #: FKLM212
Bolt Circle Dia.: 8-1/2"Max. Water Pressure: 150 psi
Lug Dia.: 3/4-10Item: Butterfly Valve
Disc Material: PPStyle: Lug
Handle Type: LeverStandards: ASTM D4101-86, ANSI B16.5
Body Material: Glass Reinforced PolypropyleneLiner Material: Viton
Pipe Size: 5"Temp. Range: 32 to 212 Degrees F
Number of Bolt Holes: 8Country of Origin (subject to change): Italy

Description

Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe Size 5 In., Temp. Range 32 To 212 Degrees F, Liner Material Viton, Disc Material PP, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 8-1/2 In., Lug Dia. 3/4-10, Standards ASTM D4101-86, ANSI B16.5

Reviews