Ipg

788 NAT 18MMX54.8M IPG-IPG 48

Ipg 788 NAT 18MMX54.8M IPG-IPG 48 74542
Hover or click to zoom Tap to zoom
Key Features
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.9 mil
  • Tape Width: 18 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
See full product details
$230.12
pkg. of 48 ($4.79/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ipg #74542 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.9 mil
  • Tape Width: 18 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Series: 788
  • Tape Adhesive Strength: 36 oz/in
  • Tape Core Diameter: 3 in
  • Tape Elongation: 3
  • Tape Tensile Strength: 105 lb-in
  • Max. Tape Performance Temp.: Not Rated
  • Thickness: 4.9
  • Length: 4.74
  • Material: 0.57 mil 14.5 Polyester PET
  • Adhesive: Natural Rubber / Resin
  • Application: Light duty bundling, packaging/carton sealing, reinforcing & strapping, unitizing/ palletizing.
  • Width: 1
  • Color: NATURAL
  • Tensile Strength: 105 lb/in of width
  • Country of Origin (subject to change): United States

Description

Filament Tape, Series 788, Tape Thickness 4.9 mil, Tape Tensile Strength 105 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 36 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 48

  • Excellent abrasion
  • Moisture resistance
  • Very strong bond to most surfaces
  • Great for unitizing/ palletizing

Reviews of Ipg #74542

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.