Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

788 NAT 24MMX54.8M IPG-IPG 36

  • Zoro #: G1570515
  • Mfr #: 74543
$146.99 ($4.08/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #74543 Specifications

  • Zoro #: G1570515
  • Mfr #: 74543
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.9 mil
  • Tape Width: 24 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Shape: Continuous Roll
  • Tensile Strength: 105 lb./in.
  • Length: 54.8m
  • Material: Natural Rubber/Resin (Adhesive), PET (Backing)
  • Thickness: 4.9 mil
  • Max. Tape Performance Temp.: Not Rated
  • Series: 788
  • Features: Provides Excellent Scuff/Abrasion; Moisture Resistant
  • Tape Tensile Strength: 105 lb-in
  • Width: 24mm
  • Adhesion Strength: 36 oz./in.
  • Tape Core Diameter: 3 in
  • Tape Adhesive Strength: 36 oz/in
  • Tape Elongation: 5 %
  • Color: natural
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series 788, Tape Thickness 4.9 mil, Tape Tensile Strength 105 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 36 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 36

Reviews of Ipg #74543