Ipg
788 NAT 48MMX54.8M IPG-IPG 24
- Zoro #: G1570506
- Mfr #: 74540
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Filament Tape
- Tape Backing Material: Polyester
- Reinforced Tape: Yes
- Tape Adhesive: Rubber
- Tape Thickness: 4.9 mil
- Tape Width: 48 mm
- Tape Length: 55 m
- Tape Shape: Continuous Roll
$275.23
Pk of 24, $11.47/ea
Subtotal: $275.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ipg #74540 Specifications
- Zoro #: G1570506
- Mfr #: 74540
- Item: Filament Tape
- Tape Backing Material: Polyester
- Reinforced Tape: Yes
- Tape Adhesive: Rubber
- Tape Thickness: 4.9 mil
- Tape Width: 48 mm
- Tape Length: 55 m
- Tape Shape: Continuous Roll
- Tape Color: Tan
- Min. Tape Performance Temp.: Not Rated
- Width: 2
- Features: Provides Excellent Scuff/Abrasion; Moisture Resistant
- Tape Tensile Strength: 105 lb-in
- Tape Core Diameter: 3 in
- Thickness: 4.9
- Shape: Continuous Roll
- Max. Tape Performance Temp.: Not Rated
- Tape Adhesive Strength: 36 oz/in
- Tape Elongation: 3
- Adhesion Strength: 36 oz./in.
- Tensile Strength: 105 lb/in of width
- Color: NATURAL
- Length: 4.74
- Series: 788
- Material: 0.57 mil 14.5 Polyester PET
- Adhesive: Natural Rubber / Resin
- Country of Origin (subject to change): United States
Description
Filament Tape, Series 788, Tape Thickness 4.9 mil, Tape Tensile Strength 105 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 36 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24
- Excellent abrasion
- Moisture resistance
- Very strong bond to most surfaces
- Great for unitizing/ palletizing
Reviews of Ipg #74540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IPG Rg286 Nat 18Mmx54.8M Ip, Pk48 RG286.5
- IPG Tape, RG12 Nat 24mmX54.8M, PK36 RG12
- IPG Tape, RA2 Nat 1.5"X60 yd., PK24 RA2
- IPG RG300 NAT 9MMX54.8M IPG-IPG 96 RG300.38
- IPG Tape, 815 IVR 12mmX55M, PK72 815
- IPG Tape, RA1 Nat .5"X60 yd., PK72 RA1
- IPG Tape, TPP200B Blue 12mmX55M IP-IP, PK72 TPP200B
- IPG Utility Mopp Tape, 100A 100No., Acrylic A 100A
- IPG Utility Mopp Tape, 100A 100No., Acrylic A 100A
- DUCK BRAND Premium Grade Filament Strapping Tape, White DUC07575
- MOTSENBOCKERS LIFT OFF Scraper, f/Glue/Paint/Tape, Nylon, 3"x1/8"x2-3/4", WE, PK 100 MOT40401PCT
- Ipg Packing Tape & Dispensers