Shop Alternate Products
This Product is Discontinued
Intertape
Barr Red 3X300 Plan, Pk16 (Discontinued)
Mfr # 600RD 300
Zoro # G0630169
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene Film
- Color Red
- Roll Length 300"
- Roll Width 3"
- Thickness 2"