Skip to Main Content
customer-service Help

Filament Tape, 12mm x 55m, 6.1 mil, PK72

Ipg Filament Tape, 12mm x 55m, 6.1 mil, PK72 RG316.2G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$274.00 ($3.81/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $274.00

Ipg #RG316.2G Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 6.2 mil
  • Tape Width: 0.5 in
  • Tape Length: 180 ft
  • Tape Shape: Continuous Roll
  • Tape Color: Clear
  • Min. Tape Performance Temp.: Not Rated
  • Length: 55m
  • Standards: ASTM D5330, Type II, PSTC-101, PSTC-131, PSTC-133
  • Color: clear
  • Max. Tape Performance Temp.: Not Rated
  • Tape Tensile Strength: 350 lb/in
  • Width: 12mm
  • Tape Adhesive Strength: 77 oz/in
  • Material: Biaxially Oriented Polypropylene Film/Reinforced Fiberglass
  • Thickness: 6.10 mil
  • Tape Core Diameter: 3 in
  • Adhesion Strength: 70 oz./in.
  • Series: RG316
  • Tensile Strength: 300 lb./in.
  • Adhesive: Synthetic Rubber
  • Tape Elongation: 4 %
  • Package Configuration: Print Wrap
  • Tape Strength Rating: Heavy Duty
  • Tape Roll Diameter: 1/2 in
  • Shelf Life: 12 mo
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG316, Tape Strength Rating Heavy Duty, Tape WxL 0.5 in x 180 ft, Tape Thickness 6.2 mil, Tape Tensile Strength 350 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Print Wrap, Shelf Life 12 mo, Standards ASTM D5330, Type II, PSTC-101, PSTC-131, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 77 oz/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 4 Percent

Reviews of Ipg #RG316.2G