Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, 18mm x 55m, 4.2 mil, PK48

  • Zoro #: G4445813
  • Mfr #: RG315.3G
$147.50 ($3.07/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG315.3G Specifications

  • Zoro #: G4445813
  • Mfr #: RG315.3G
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.4 mil
  • Tape Width: 0.75 in
  • Tape Length: 180 ft
  • Tape Shape: Continuous Roll
  • Tape Color: Clear
  • Min. Tape Performance Temp.: Not Rated
  • Material: Backing: Biaxially Oriented Polypropylene Film; Adhesive: Synthetic Rubber/Resin
  • Width: 18mm
  • Tape Adhesive Strength: 63 oz/in
  • Tensile Strength: 175 lb./in.
  • Standards: ASTM, PSTC-101, PSTC-131, PSTC-133
  • Adhesion Strength: 49 oz./in.
  • Length: 55m
  • Tape Tensile Strength: 175 lb/in
  • Adhesive: Synthetic Rubber
  • Thickness: 4.4 mil
  • Color: Clear
  • Series: RG315
  • Tape Core Diameter: 3 in
  • Max. Tape Performance Temp.: Not Rated
  • Duct Tape Adhesive: Rubber
  • Tape Elongation: 4 %
  • Tape Roll Diameter: 3/4 in
  • Shelf Life: 12 mo
  • Package Configuration: Accordian Wrap
  • Tape Strength Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG315, Tape Strength Rating Standard Duty, Tape WxL 0.75 in x 180 ft, Tape Thickness 4.4 mil, Tape Tensile Strength 175 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Accordian Wrap, Shelf Life 12 mo, Standards ASTM, PSTC-101, PSTC-131, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 63 oz/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 4 Percent

Reviews of Ipg #RG315.3G