Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, 48mm x 55m, 4.2 mil, PK24

  • Zoro #: G4449864
  • Mfr #: RG315.5G
$193.13 ($8.05/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG315.5G Specifications

  • Zoro #: G4449864
  • Mfr #: RG315.5G
Item: Filament Tape Tape Backing Material: Polypropylene
Reinforced Tape: Yes Tape Adhesive: Rubber
Tape Thickness: 4.4 mil Tape Width: 2 in
Tape Length: 180 ft Tape Shape: Continuous Roll
Tape Color: Clear Min. Tape Performance Temp.: Not Rated
Length: 55m Thickness: 4.4 mil
Adhesion Strength: 49 oz./in. Series: RG315
Tensile Strength: 165 lb./in. Color: Clear
Adhesive: Synthetic Rubber Max. Tape Performance Temp.: Not Rated
Standards: ASTM, PSTC-101, PSTC-131, PSTC-133 Tape Tensile Strength: 175 lb/in
Tape Adhesive Strength: 63 oz/in Tape Core Diameter: 3 in
Width: 48mm Material: Backing: Biaxially Oriented Polypropylene Film; Adhesive: Synthetic Rubber/Resin
Tape Elongation: 4 % Tape Strength Rating: Standard Duty
Package Configuration: Case Shelf Life: 12 mo
Tape Roll Diameter: 2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG315, Tape Strength Rating Standard Duty, Tape WxL 2 in x 180 ft, Tape Thickness 4.4 mil, Tape Tensile Strength 175 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 12 mo, Standards ASTM, PSTC-101, PSTC-131, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 63 oz/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 4 Percent

Reviews of Ipg #RG315.5G