Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Filament Tape, 48mm x 55m, 9.5 mil, PET

  • Zoro #: G3933772
  • Mfr #: RG20..9
$29.32
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
Orders over $75 ship free.

Ipg #RG20..9 Specifications

  • Zoro #: G3933772
  • Mfr #: RG20..9
Item: Filament Tape Tape Backing Material: Polyester
Reinforced Tape: Yes Tape Adhesive: Rubber
Tape Thickness: 9.5 mil Tape Width: 2 in
Tape Length: 180 ft Tape Shape: Continuous Roll
Tape Color: Cream Min. Tape Performance Temp.: Not Rated
Series: RG20 Tape Core Diameter: 3 in
Standards: PSTC, ASTM D3330, D3759, D3652 Thickness: 9.50 mil
Color: clear Material: Polyester Film/Reinforced Fiberglass
Tensile Strength: 384 lb./in. Length: 55m
Adhesive: Natural Rubber Max. Tape Performance Temp.: Not Rated
Width: 48mm Tape Tensile Strength: 370 lb/in
Tape Adhesive Strength: 40 oz/in Adhesion Strength: 43 oz./in.
Tape Elongation: 4 % Package Configuration: Case
Shelf Life: 6 mo Tape Roll Diameter: 2 in
Tape Strength Rating: Heavy Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG20, Tape Strength Rating Heavy Duty, Tape WxL 2 in x 180 ft, Tape Thickness 9.5 mil, Tape Tensile Strength 370 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Package Configuration Case, Shelf Life 6 mo, Standards PSTC, ASTM D3330, D3759, D3652, Tape Adhesive Rubber, Tape Adhesive Strength 40 oz/in, Tape Color Cream, Tape Core Diameter 3 in, Tape Elongation 4 Percent, Tape Roll Diameter 2 in

Reviews of Ipg #RG20..9