Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48

  • Zoro #: G4445761
  • Mfr #: RG16..35G
$221.94 ($4.62/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG16..35G Specifications

  • Zoro #: G4445761
  • Mfr #: RG16..35G
Item: Filament Tape Tape Backing Material: Polyester
Reinforced Tape: Yes Tape Adhesive: Rubber
Tape Thickness: 7.5 mil Tape Width: 0.75 in
Tape Length: 180 ft Tape Shape: Continuous Roll
Tape Color: Clear Min. Tape Performance Temp.: 30 Degrees F
Thickness: 7.50 mil Material: Polyester Film/Reinforced Fiberglass
Width: 18mm Performance Temp.: 32 Degrees to 200 Degrees F
Adhesion Strength: 36 oz./in. Adhesive: Natural Rubber
Tape Core Diameter: 3 in Tensile Strength: 333 lb./in.
Length: 55m Standards: ASTM D3330, ASTM D3759, ASTM D5330, Type II, PPP-T-97E, Type II Class B, PSTC-133
Max. Tape Performance Temp.: 200 Degrees F Tape Tensile Strength: 333 lb/in
Series: RG16 Color: clear
Tape Adhesive Strength: 36 oz/in Tape Elongation: 4.5 %
Package Configuration: Accordian Wrap Tape Strength Rating: Heavy Duty
Shelf Life: 12 mo Tape Roll Diameter: 3/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG16, Tape Strength Rating Heavy Duty, Tape WxL 0.75 in x 180 ft, Tape Thickness 7.5 mil, Tape Tensile Strength 333 lb/in, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polyester, Package Configuration Accordian Wrap, Shelf Life 12 mo, Standards ASTM D3330, ASTM D3759, ASTM D5330, Type II, PPP-T-97E, Type II Class B, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 36 oz/in, Tape Color Clear

Reviews of Ipg #RG16..35G