Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36

  • Zoro #: G4445734
  • Mfr #: RG316.4G
$181.39 ($5.04/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG316.4G Specifications

  • Zoro #: G4445734
  • Mfr #: RG316.4G
Item: Filament Tape Tape Backing Material: Polypropylene
Reinforced Tape: Yes Tape Adhesive: Rubber
Tape Thickness: 6.2 mil Tape Width: 1 in
Tape Length: 180 ft Tape Shape: Continuous Roll
Tape Color: Clear Min. Tape Performance Temp.: Not Rated
Adhesive: Synthetic Rubber Adhesion Strength: 70 oz./in.
Max. Tape Performance Temp.: Not Rated Length: 55m
Tape Core Diameter: 3 in Tape Tensile Strength: 350 lb/in
Standards: ASTM D5330, Type II, PSTC-101, PSTC-131, PSTC-133 Tape Adhesive Strength: 77 oz/in
Tensile Strength: 350 lb./in. Color: clear
Width: 24mm Series: RG316
Thickness: 6.10 mil Material: Biaxially Oriented Polypropylene Film/Reinforced Fiberglass
Tape Elongation: 4 % Package Configuration: Print Wrap
Tape Roll Diameter: 1 in Shelf Life: 12 mo
Tape Strength Rating: Heavy Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG316, Tape Strength Rating Heavy Duty, Tape WxL 1 in x 180 ft, Tape Thickness 6.2 mil, Tape Tensile Strength 350 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Print Wrap, Shelf Life 12 mo, Standards ASTM D5330, Type II, PSTC-101, PSTC-131, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 77 oz/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 4 Percent

Reviews of Ipg #RG316.4G