Ipg
Intertape Polymer Filament Tape, 72mm x 55m, 4 mil, PK16
- Zoro #: G4445777
- Mfr #: RG300.44G
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Filament Tape
- Tape Backing Material: Polypropylene
- Reinforced Tape: Yes
- Tape Adhesive: Rubber
- Tape Thickness: 4 mil
- Tape Width: 3 in
- Tape Length: 180 ft
- Tape Shape: Continuous Roll
$177.33
Pk of 16, $11.08/ea
Subtotal: $177.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ipg #RG300.44G Specifications
- Zoro #: G4445777
- Mfr #: RG300.44G
- Item: Filament Tape
- Tape Backing Material: Polypropylene
- Reinforced Tape: Yes
- Tape Adhesive: Rubber
- Tape Thickness: 4 mil
- Tape Width: 3 in
- Tape Length: 180 ft
- Tape Shape: Continuous Roll
- Tape Color: Clear
- Min. Tape Performance Temp.: Not Rated
- Tape Tensile Strength: 110 lb/in
- Tape Adhesive Strength: 63 oz/in
- Length: 55m
- Series: RG300
- Color: NATURAL
- Adhesion Strength: 48 oz./in.
- Thickness: 4
- Max. Tape Performance Temp.: Not Rated
- Material: 1.0 mil 25µ) Biaxial Oriented PP Film
- Width: 3
- Standards: ASTM, PSTC-101, PSTC-131, PSTC-133
- Tensile Strength: 110 lb/in of width
- Adhesive: Synthetic Rubber/Resin
- Tape Core Diameter: 3 in
- Tape Elongation: 3.5
- Shelf Life: 12 mo
- Tape Roll Diameter: 3 in
- Package Configuration: Case
- Tape Strength Rating: Light Duty
- Country of Origin (subject to change): United States
Description
Filament Tape, Series RG300, Tape Strength Rating Light Duty, Tape WxL 3 in x 180 ft, Tape Thickness 4 mil, Tape Tensile Strength 110 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 12 mo, Standards ASTM, PSTC-101, PSTC-131, PSTC-133, Tape Adhesive Rubber, Tape Adhesive Strength 63 oz/in, Tape Color Clear, Tape Core Diameter 3 in, Tape Elongation 3.5 Percent, Tape Roll Diameter 3 in
Reviews of Ipg #RG300.44G
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IPG Tape, TPP350B Blue 18mmX55M IP-IP, PK48 TPP350B
- IPG Tape, RG400 Nat 72mmX55M, PK16 RG400
- IPG Tape, RA6 Nat 3"X60 yd. Perf, PK16 RA6
- IPG Tape, RA6 Nat .75"X60 yd. Perf, PK48 RA6
- IPG Rg15 Nat 24Mmx54.8M Ipg, Pk36 RG15..28
- IPG Rg22 Nat 36Mmx55M Perf, Pk24 RG22..29
- IPG Utility Mopp Tape, 100A 100No., Acrylic A 100A
- IPG Utility Grade Reinforced Paper 758, 24Mm 758
- IPG Tape, TPP200W White 24mmX55M IP-IP, PK36 TPP200W
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 GS 490
- 3M Strapping Tape, Black, 15/32inx60yd, PK144 860
- Ipg Packing Tape & Dispensers