Intertape
Intertape Polymer Handheld Tape Dispenser, 2 In.
Mfr # 1969
Zoro # G4449961
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 2 in
- Construction High Impact Plastic, Reinforced Steel Frame
- Color Blue
- For Use With Ideal for shipping, packing, sealing bags, bonding substrates or dispensing labels
- Height 11 in
Explore More Products
- INTERTAPE Tape Dispenser, Electric UH088TW
- INTERTAPE Premium Mousetrap Ipg Logo24, 2 DISPCST
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue 1970
- INTERTAPE Tape Dispenser, Electric UH275TW
- INTERTAPE Ut Clmshl 3"Core No Logo324, 2 DISPCST
- INTERTAPE 1.5X60YD STRAPPING TAPE 9717
- INTERTAPE DISPENSER, TAPE, MANUAL, WAT IPGBP333PLUS
- INTERTAPE Utility Mousetrap No Logo24, 3 DISPCST
- INTERTAPE DISPENSER, TAPE, ELECTRIC, WAT IPGBP555ES
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each TD3MST181
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear CLIP-15
- Intertape Packing Tape & Dispensers