Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rg286 Nat 9Mmx54.8M Ipg, Pk96

  • Zoro #: G1569377
  • Mfr #: RG286.3
$99.44 ($1.04/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG286.3 Specifications

  • Zoro #: G1569377
  • Mfr #: RG286.3
  • Item: Filament Tape
  • Tape Backing Material: Polypropylene
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.0 mil
  • Tape Width: 9 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Tensile Strength: 100 lb./in.
  • Material: Synthetic Rubber/Resin (Adhesive), BOPP (Backing)
  • Max. Tape Performance Temp.: Not Rated
  • Width: 9mm
  • Tape Adhesive Strength: 60 oz/in
  • Thickness: 4 mil
  • Features: Fiberglass Reinforcement; Provides Excellent Adhesion to Corrugated Cartons and Outstanding Holding Power
  • Shape: Continuous Roll
  • Adhesion Strength: 60 oz./in.
  • Tape Core Diameter: 3 in
  • Tape Elongation: 5 %
  • Color: Clear
  • Length: 54.8m
  • Tape Tensile Strength: 100 lb-in
  • Series: RG286
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG286, Tape Thickness 4.0 mil, Tape Tensile Strength 100 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 60 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 96

Reviews of Ipg #RG286.3