Skip to Main Content
customer-service Help

Rg3 Nat 12Mmx54.8M Ipg, Pk72

Ipg Rg3 Nat 12Mmx54.8M Ipg, Pk72 RG3...52
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$203.93 ($2.83/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.
Total: $203.93

Ipg #RG3...52 Specifications

  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
  • Tape Adhesive: Rubber
  • Tape Thickness: 4.9 mil
  • Tape Width: 12 mm
  • Tape Length: 55 m
  • Tape Shape: Continuous Roll
  • Tape Color: Tan
  • Min. Tape Performance Temp.: Not Rated
  • Width: 12mm
  • Tape Core Diameter: 3 in
  • Features: Fiberglass Reinforcement; Medium Strength; Good Adhesion
  • Material: Natural Rubber/Resin (Adhesive), Polyester (Backing)
  • Max. Tape Performance Temp.: Not Rated
  • Tensile Strength: 131 lb./in.
  • Thickness: 4.9 mil
  • Adhesion Strength: 41 oz./in.
  • Tape Adhesive Strength: 41 oz/in
  • Tape Elongation: 5 %
  • Color: natural
  • Tape Tensile Strength: 131 lb-in
  • Shape: Continuous Roll
  • Length: 54.8m
  • Series: RG3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG3, Tape Thickness 4.9 mil, Tape Tensile Strength 131 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 41 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 72

Reviews of Ipg #RG3...52