Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

RG3 NAT 72MMX54.8M IPG-IPG 16

  • Zoro #: G3224369
  • Mfr #: RG3...56
$235.00 ($14.69/unit)
  • Item: Filament Tape
  • Tape Backing Material: Polyester
  • Reinforced Tape: Yes
See full product details
This item ships free.

Ipg #RG3...56 Specifications

  • Zoro #: G3224369
  • Mfr #: RG3...56
Item: Filament Tape Tape Backing Material: Polyester
Reinforced Tape: Yes Tape Adhesive: Rubber
Tape Thickness: 4.9 mil Tape Width: 72 mm
Tape Length: 55 m Tape Shape: Continuous Roll
Tape Color: Tan Min. Tape Performance Temp.: Not Rated
Max. Tape Performance Temp.: Not Rated Tape Adhesive Strength: 41 oz/in
Tape Tensile Strength: 131 lb-in Tape Elongation: 5 %
Tape Core Diameter: 3 in Series: RG3
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Filament Tape, Series RG3, Tape Thickness 4.9 mil, Tape Tensile Strength 131 lb-in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 41 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16

Reviews of Ipg #RG3...56